Motion
11219
Weatherhead Engine and Fuel Hose and Tubing Ready-Made Hose Assembly
MI ITEM #09612090
MFR #11219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Engine and Fuel Hose and Tubing Ready-Made Hose Assembly
MI ITEM #09612090
MFR #11219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11219 HOSE ASSY. C/L=5.33IN CATALOG
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Working Pressure
    50 psi
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose End 1
    Inverted
  • Hose End 2
    Inverted
  • Overall Length
    6.24 in
  • Maximum Working Pressure
    50 psi
  • Hose Material
    Nitrile
  • Fitting Size
    5/16 in
  • Length
    6.24 in
  • Inside Diameter
    0.3125 in
  • Manufacturer Upc Number
    725975731628
  • UPC_NO
    725975731628
  • Burst Pressure
    250 psi
  • Color
    Black
  • Material
    Fiber
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Hose Covering Material
    Neoprene
  • Weight
    0.12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text