Motion
11224
Hose End - Fiber Material
MI ITEM #09612091
MFR #11224
Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Fiber Material
MI ITEM #09612091
MFR #11224

Mfr description
11224 05703H-A04B04-00700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.05/each

Specifications

Dimensions

  • Height
    0.2500 in
  • Width
    0.2500 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    05703H-A04B04-00700
  • Material
    Fiber
  • Maximum Working Pressure
    50
  • Working Pressure
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)