Motion
11461
Hose End - Fiber Material
MI ITEM #09612100
MFR #11461
Price$43.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Fiber Material
MI ITEM #09612100
MFR #11461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.80/each

Specifications

Dimensions

  • Height
    0.5000 in
  • Width
    0.5000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    05703H-102B04-01000
  • Material
    Fiber
  • Maximum Working Pressure
    50
  • Working Pressure
    50

Overview

Mfr description
11461 05703H-102B04-01000 CATALOG 11461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought