Motion
1168PX4
Elbow & Straight Adapter - 180 °, Brass Material
Mi Item #09612211
MFR #1168PX4
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 180 °, Brass Material
Mi Item #09612211
MFR #1168PX4

Mfr description
1168PX4 O-RINGS & WASHERS QUICK O-RINGS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Hex Size
    0.47 in
  • Overall Length
    0.81 in

Details

  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Series
    Push
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)