Motion
1168PX4X4
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612212
MFR #1168PX4X4
Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612212
MFR #1168PX4X4

Mfr description
1168PX4X4 O-RINGS & WASHERS QUICK
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.31/each

Specifications

Dimensions

  • Angle
    180 °
  • End 2 Size
    1/4 in
  • Height
    0.63 in
  • Hex Size
    0.55 in
  • Length
    0.85 in
  • Overall Length
    0.85 in
  • Weight
    0.03 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1168PX4X4
  • Manufacturer Upc Number
    757522877145
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Series
    Push
  • UPC_NO
    757522877145
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)