Motion
1168PX6X8
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612219
MFR #1168PX6X8
List Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612219
MFR #1168PX6X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.75/each for your price

Overview

Mfr description
1168PX6X8 O-RINGS & WASHERS QUICK
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapters
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Upc Number
    757522877329
  • End 2 Size
    1/2 in
  • UPC_NO
    757522877329
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Height
    1.00 in
  • Width
    1.00 in
  • Length
    0.98 in
  • Weight
    0.10 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Hex Size
    0.86 in
  • Manufacturer Catalog Number
    1168PX6X8
  • Working Pressure
    250 psi
  • Fitting Shape
    180 °
  • Overall Length
    0.98 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought