Motion
1168X6MX5MM
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612225
MFR #1168X6MX5MM
List Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612225
MFR #1168X6MX5MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.88/each for your price

Overview

Mfr description
1168X6MX5MM QUICK CONNECT FITTINGS M
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapters
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Upc Number
    725975563106
  • UPC_NO
    725975563106
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Height
    0.52 in
  • Width
    0.52 in
  • Length
    0.88 in
  • Weight
    0.02 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Hex Size
    0.47 in
  • Manufacturer Catalog Number
    1168X6MX5MM
  • Working Pressure
    250 psi
  • Fitting Shape
    180 °
  • Overall Length
    0.88 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text