Motion
1169X12MX4PT
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #09612240
MFR #1169X12MX4PT
Price$29.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #09612240
MFR #1169X12MX4PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.11/each

Specifications

Dimensions

  • Angle
    90 °
  • End 2 Size
    1/4 in
  • Height
    1.38 in
  • Length
    1.24 in
  • Overall Length
    1.24 in
  • Weight
    0.10 lb
  • Width
    0.77 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    90 °
  • Manufacturer Catalog Number
    1169X12MX4PT
  • Manufacturer Upc Number
    725975561591
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Series
    Push
  • UPC_NO
    725975561591

Overview

Mfr description
1169X12MX4PT QUICK CONNECT FITTINGS M
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought