Motion
1169X4MX4PTS
Weatherhead Push-Connect Swivel Elbow Adapter
Mi Item #09612242
MFR #1169X4MX4PTS
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
Mi Item #09612242
MFR #1169X4MX4PTS

Mfr description
1169X4MX4PTS QUICK CONNECT FITTINGS M
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Angle
    90 °
  • End 2 Size
    1/4 in
  • Height
    0.77 in
  • Length
    0.80 in
  • Overall Length
    0.80 in
  • Weight
    0.06 lb
  • Width
    0.55 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    90 °
  • Manufacturer Catalog Number
    1169X4MX4PTS
  • Manufacturer Upc Number
    725975564035
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Series
    Push
  • UPC_NO
    725975564035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)