Motion
1172X4X4SZ
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #09612299
MFR #1172X4X4SZ
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #09612299
MFR #1172X4X4SZ

Mfr description
1172X4X4SZ S/S BY 1172PX4X4S WHEN ZERO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Height
    1.36 in
  • Length
    1.57 in
  • Overall Length
    1.57 in
  • Weight
    0.12 lb
  • Width
    0.55 in

Details

  • Adapter Type
    Push to Connect /Push to Connect / Tee Adapter
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    Push to Connect
  • Manufacturer Catalog Number
    1172X4X4SZ
  • Manufacturer Upc Number
    757522594851
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)