Motion
1184X1X6
Weatherhead Push-Connect Manifold Adapters Stud Manifold
Mi Item #09612316
MFR #1184X1X6
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Manifold Adapters Stud Manifold
Mi Item #09612316
MFR #1184X1X6

Mfr description
1184X1X6 O-RINGS & WASHERS QUICK
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    0.75 in
  • Hex Size
    0.75 in
  • Length
    1.18 in
  • Overall Length
    1.18 in
  • Weight
    0.16 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Manifold Adapters
  • Body Material
    Brass
  • End 1 Type
    MPT
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1184X1X6
  • Manufacturer Upc Number
    725975565469
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    0 °F
  • Series
    Push
  • UPC_NO
    725975565469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)