Motion
1184X1XA
Weatherhead Push-Connect Manifold Adapters Stud Manifold
Mi Item #09612317
MFR #1184X1XA
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Manifold Adapters Stud Manifold
Mi Item #09612317
MFR #1184X1XA

Mfr description
1184X1XA 1-LEVEL STUD MANIFOLD
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.07/each

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.32 in
  • Hex Size
    0.32 in
  • Length
    0.71 in
  • Overall Length
    0.71 in
  • Thread Size
    10-32
  • Weight
    0.01 lb
  • Width
    0.32 in

Details

  • Adapter Type
    Manifold Adapters
  • Body Material
    Brass
  • End 1 Type
    UNF
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1184X1XA
  • Manufacturer Upc Number
    725975565476
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    0 °F
  • Series
    Push
  • UPC_NO
    725975565476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)