Motion
1206-16S
Aeroquip 1206 Series Reusable Hose Fittings Socket
Mi Item #09612335
MFR #1206-16S
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1206 Series Reusable Hose Fittings Socket
Mi Item #09612335
MFR #1206-16S

Mfr description
1206-16S FTNG (REUS), OTHER TEFLON,
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/4 in
  • Height
    1.38 in
  • Hex Size
    1.38 in
  • Hose Dash Size
    16
  • Inside Diameter
    1.1 in
  • Length
    1.15 in
  • Overall Length
    1.15 in
  • Overall Weight
    1.00 lb
  • Thread Size
    1 1/4-20
  • Weight
    1.00 lb
  • Width
    1.38 in

Details

  • Color
    Dura-Kote
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End 1 Thread
    1 1/4-20
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1206-16S
  • Manufacturer Upc Number
    678146164537
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146164537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)