Motion
1210-12B
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #09612375
MFR #1210-12B
List Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1210 Series Reusable Hose Fittings Socket
MI ITEM #09612375
MFR #1210-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.45/each for your price

Overview

Mfr description
1210-12B BRASS REUSABLE SOCKET
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    13/16-20
  • Compatible Hose Series
    303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    UNEF
  • Length
    2.10 in
  • Overall Length
    2.10 in
  • Manufacturer Catalog Number
    1210-12B
  • Manufacturer Upc Number
    678146164629
  • UPC_NO
    678146164629
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-20
  • Hex Size
    1.25 in
  • End 1 Style
    UNEF
  • Inside Diameter
    0.76 in
  • Height
    1.34 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    1.00 lb
  • Product Types
    Socket
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    12
  • Width
    1.34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text