Motion
1210-4S
Aeroquip 1210 Series Reusable Hose Fittings Socket
Mi Item #09612377
MFR #1210-4S
Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1210 Series Reusable Hose Fittings Socket
Mi Item #09612377
MFR #1210-4S

Mfr description
1210-4S FTNG( REUS) R5 SOCKET
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • Height
    0.69 in
  • Hex Size
    0.62 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.25 in
  • Length
    1.10 in
  • Outer Diameter
    0.6 in
  • Overall Length
    1.10 in
  • Overall Weight
    1.00 lb
  • Weight
    1.00 lb
  • Width
    0.69 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1210-4S
  • Manufacturer Upc Number
    678146122476
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146122476
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)