Motion
1210-5S
Aeroquip (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #09612378
MFR #1210-5S
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #09612378
MFR #1210-5S

Mfr description
1210-5S COMPONENT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    5
  • End 1 Size
    -5
  • Height
    0.75 in
  • Hex Size
    0.59 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.32 in
  • Length
    1.20 in
  • Overall Length
    1.20 in
  • Overall Weight
    1.00 lb
  • SAE Size
    -5
  • Size
    -5
  • Weight
    1.00 lb
  • Width
    0.75 in

Details

  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Configuration
    Straight
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    1210-5S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146164636
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Hose Fitting
  • UPC_NO
    678146164636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)