Motion
12Z-25E-BG
Weatherhead (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
MI ITEM #09612471
MFR #12Z-25E-BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Female
MI ITEM #09612471
MFR #12Z-25E-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • End 1 Size
    M36X2
  • End 2 Size
    0.7500 in
  • Height
    2.96 in
  • Hex Body
    1.8100 in
  • Hex Size
    1.81 in
  • Hose Cut-Off Factor
    3.04 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    5.13 in
  • Outer Diameter
    1.8100 in
  • Overall Length
    5.13 in
  • Overall Weight
    0.98 lb
  • SAE Size
    -12
  • Size
    M36X2
  • Thread Size
    M36X2
  • Weight
    0.98 lb
  • Width
    1.81 in

Details

  • Additional Details
    SAE J1176
  • Application
    General purpose low, medium, and high pressure hydraulic
  • Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M36X2
  • End 1 Type
    Metric
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Metric
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Manufacturer Catalog Number
    12Z-25E-BG
  • Manufacturer Compatibility
    Weatherhead
  • Material
    Steel
  • Plating
    DURA-KOTE
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • Seal Type
    Metric
  • Standards Met
    SAE J1176
  • Style
    45 °Elbow
  • Thread Standard
    Metric
  • Thread Type
    Metric
  • Type
    Crimp Hose Fitting

Overview

Mfr description
12Z-25E-BG FITTING 12Z-25E BAGGED
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought