Motion
15312H-312
Weatherhead 15312H Series Crimp Hose Fittings SAE 45
Mi Item #09612725
MFR #15312H-312
Price$63.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 15312H Series Crimp Hose Fittings SAE 45
Mi Item #09612725
MFR #15312H-312

Mfr description
15312H-312 BRASS HOSE END MALE 45DEG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.42/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.06 in
  • Hex Size
    1.06 in
  • Inside Diameter
    0.5 in
  • Length
    2.53 in
  • Outer Diameter
    1 in
  • Overall Length
    2.53 in
  • Overall Weight
    0.33 lb
  • Weight
    0.33 lb
  • Width
    1.06 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    Teflon Hose
  • Connection 1 Short Name
    UNS
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1 1/16-14
  • End 1 Type
    UNS
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • For Use With
    Teflon Hose
  • Manufacturer Catalog Number
    15312H-312
  • Manufacturer Upc Number
    639789276223
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    639789276223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)