Specifications
Dimensions
- Angle180 °
- End 1 Size1 in
- Height1.94 in
- Hex Size1.61 in
- Hose Cut-Off Factor1.94 in
- Hose Dash Size16
- Inside Diameter0.81 in
- Length3.29 in
- Outer Diameter1.94 in
- Overall Length3.29 in
- Overall Weight0.93 lb
- Weight0.93 lb
- Width1.94 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- ColorDURA-KOTE
- Compatible Hose SeriesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
- Connection 1 Short NameJIS 30
- Connection 2 Short NameLine/Hose/Tube
- End 1 ThreadG1-11
- End 1 TypeJIS 30
- End 2 TypeLine/Hose/Tube
- End GenderFemale
- Finish/CoatingDURA-KOTE
- For Use WithH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
- Manufacturer Catalog Number16Z-16L-BG
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- MaterialCarbon Steel
- Product TypesHose Fittings
- Standards MetSAE J1176
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)