Motion
185265-6S
Aeroquip 185265 Series Reusable Hose Fittings SAE 37° Swivel
Mi Item #09612916
MFR #185265-6S
Price$33.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185265 Series Reusable Hose Fittings SAE 37° Swivel
Mi Item #09612916
MFR #185265-6S

Mfr description
185265-6S FTNG (REUS), SAE 37 R5,
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.84/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.375 in
  • End 1 Size
    9/16 in
  • Height
    1.38 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    0.91 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.22 in
  • Length
    3.05 in
  • Outer Diameter
    0.69 in
  • Overall Length
    3.05 in
  • Thread Size
    9/16-18
  • Width
    0.69 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    185265-6S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)