Motion
185296-4S
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
MI ITEM #09612917
MFR #185296-4S
Price$28.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
MI ITEM #09612917
MFR #185296-4S

Mfr description
185296-4S FTNG (REUS), SAE 37 R5,
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.74/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    7/16 in
  • Height
    1.27 in
  • Hex Size
    0.38 in
  • Hose Cut-Off Factor
    0.63 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.13 in
  • Length
    1.96 in
  • Outer Diameter
    0.56 in
  • Overall Length
    1.96 in
  • Thread Size
    7/16-20
  • Width
    0.56 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503 Hose
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    185296-4S
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)