Motion
185302-6S
Aeroquip 185302 Series Reusable Hose Fittings Female Swivel
MI ITEM #09612919
MFR #185302-6S
List Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185302 Series Reusable Hose Fittings Female Swivel
MI ITEM #09612919
MFR #185302-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.42/each for your price

Overview

Mfr description
185302-6S FTNG (REUS), SAE 45 R5,
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    0.83 in
  • Length
    2.53 in
  • Overall Length
    2.53 in
  • Manufacturer Catalog Number
    185302-6S
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    1.10 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.75 in
  • Weight
    0.10 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.10 lb
  • Compatible Tube Outer Diameter
    0.375 in
  • Hose Dash Size
    6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text