Motion
1861X3
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings Encapsulated Cartridge
MI ITEM #09612921
MFR #1861X3
List Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings Encapsulated Cartridge
MI ITEM #09612921
MFR #1861X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.59/each for your price

Overview

Mfr description
1861X3 QCAB 1800 SERIAS ENCAPSU QCAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Length
    0.62 in
  • Overall Length
    0.62 in
  • Manufacturer Catalog Number
    1861X3
  • Manufacturer Upc Number
    725975680056
  • UPC_NO
    725975680056
  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Inside Diameter
    0.12 in
  • Height
    0.44 in
  • Angle
    180 °
  • Weight
    0.02 lb
  • Product Types
    Hose Fittings
  • Overall Weight
    0.02 lb
  • Hose Dash Size
    3
  • Width
    0.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text