Motion
1861X4
Weatherhead (Eaton) Hose End - Brass Material, 1/4 in Hose ID
Mi Item #09612922
MFR #1861X4
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Brass Material, 1/4 in Hose ID
Mi Item #09612922
MFR #1861X4

Mfr description
1861X4 117-02204-03 1/4 QCAB CA PSULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • Height
    0.56 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.13 in
  • Length
    0.65 in
  • Overall Length
    0.65 in
  • Overall Weight
    0.02 lb
  • SAE Size
    -4
  • Weight
    0.02 lb
  • Width
    0.56 in

Details

  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1861X4
  • Manufacturer Upc Number
    757522625241
  • Material
    Brass
  • Product Types
    Hose Fittings
  • Style
    Straight
  • UPC_NO
    757522625241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)