Motion
1861X6
Weatherhead (Eaton) Hose End - Brass Material
MI ITEM #09612923
MFR #1861X6
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Brass Material
MI ITEM #09612923
MFR #1861X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.10/each

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.69 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.22 in
  • Length
    0.81 in
  • Overall Length
    0.81 in
  • Overall Weight
    0.03 lb
  • Weight
    0.03 lb
  • Width
    0.69 in

Details

  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Manufacturer Catalog Number
    1861X6
  • Manufacturer Upc Number
    757522551762
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    757522551762

Overview

Mfr description
1861X6 117-02206-03 3/8 QCAB CA PSULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought