Motion
1866X4
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612926
MFR #1866X4
List Price$23.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #09612926
MFR #1866X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.71/each for your price

Overview

Mfr description
1866X4 QCAB ADAPTER BRASS 1/4 T X 1/8 FP
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapters
  • Thread Size
    1/8
  • End 1 Size
    1/8 in
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Upc Number
    757522604581
  • End 2 Size
    1/8 in
  • UPC_NO
    757522604581
  • Material
    Brass
  • Height
    0.64 in
  • Width
    0.56 in
  • Length
    1.33 in
  • Weight
    0.06 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Hex Size
    0.563 in
  • Manufacturer Catalog Number
    1866X4
  • Fitting Shape
    180 °
  • Overall Length
    1.33 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text