Motion
1868X2.5
Weatherhead Quick-Connect Air Brake Straight Adapters Push to Connect/NPFT Male
MI ITEM #09612933
MFR #1868X2.5
Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick-Connect Air Brake Straight Adapters Push to Connect/NPFT Male
MI ITEM #09612933
MFR #1868X2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.94/each

Specifications

Dimensions

  • Angle
    180 °
  • End 2 Size
    1/8 in
  • Height
    0.50 in
  • Hex Size
    0.44 in
  • Length
    0.92 in
  • Overall Length
    0.92 in
  • Weight
    0.03 lb
  • Width
    0.44 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1868X2.5
  • Manufacturer Upc Number
    757522613255
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • UPC_NO
    757522613255
  • Working Pressure
    150 psi

Overview

Mfr description
1868X2.5 QCAB ADAPTER BRASS 5/32 TUBE X
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought