Motion
1868X3
Elbow & Straight Adapter - 180 °, Brass Material
MI ITEM #09612934
MFR #1868X3
Your Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 180 °, Brass Material
MI ITEM #09612934
MFR #1868X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.41/each(List $9.67)

Overview

Mfr description
1868X3 QCAB ADAPTER BRASS 3/16 TUBE X
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    180 °
  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi
  • Hex Size
    0.5 in
  • Overall Length
    0.92 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text