Motion
1869X8X4S
Elbow & Straight Adapter - 90 °, Brass Material
Mi Item #09612942
MFR #1869X8X4S
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °, Brass Material
Mi Item #09612942
MFR #1869X8X4S

Mfr description
1869X8X4S QCAB ADAPTER BRASS 90D 1/2T X
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Overall Length
    1.52 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Fitting Shape
    90 °
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Push
  • Standards Met
    SAE J1131
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)