Motion
1870X8X8
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #09612949
MFR #1870X8X8
List Price$58.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #09612949
MFR #1870X8X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.63/each for your price

Overview

Mfr description
1870X8X8 QCAB ADAPTER BRASS 90D 1/2T X
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapters
  • Thread Size
    1/2-14
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Manufacturer Upc Number
    757522613057
  • End 2 Size
    1/2 in
  • UPC_NO
    757522613057
  • Material
    Brass
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Height
    1.90 in
  • Width
    1.04 in
  • Length
    1.47 in
  • Weight
    0.30 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1870X8X8
  • Working Pressure
    150 psi
  • Fitting Shape
    90 °
  • Overall Length
    1.47 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text