Motion
1872X8X8S
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #09612971
MFR #1872X8X8S
Price$99.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push, Connect Swivel Tee/Y Adapter
MI ITEM #09612971
MFR #1872X8X8S

Mfr description
1872X8X8S QCAB ADAPTER BRASS TEE 1/2T
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.46/each

Specifications

Dimensions

  • Height
    1.48 in
  • Length
    2.24 in
  • Overall Length
    2.24 in
  • Weight
    0.39 lb
  • Width
    0.85 in

Details

  • Adapter Type
    Tee Adapter
  • Body Material
    Brass
  • Manufacturer Catalog Number
    1872X8X8S
  • Manufacturer Upc Number
    757522558686
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)