Motion
1880X4S
Elbow & Straight Adapter - 45 °, Brass Material
MI ITEM #09612976
MFR #1880X4S
List Price$56.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 45 °, Brass Material
MI ITEM #09612976
MFR #1880X4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.69/each for your price

Overview

Mfr description
1880X4S QCAB ADAPTER BRASS 45D 1/4T
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    45 °
  • Adapter Type
    45° Elbow
  • Body Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Push
  • Working Pressure
    150 psi
  • Overall Length
    1.42 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text