Motion
190261-20-24S
Aeroquip (Eaton) Hose End - Steel Material, 1-3/8 in Hose ID, Female
MI ITEM #09612986
MFR #190261-20-24S
Price$174.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-3/8 in Hose ID, Female
MI ITEM #09612986
MFR #190261-20-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.50/each

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    1.5 in
  • Dash Size
    20
  • End 1 Size
    -20
  • Height
    4.36 in
  • Hex Body
    1.7320 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    2.66 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.3800 in
  • Hose Inside Diameter
    1-3/8 in
  • Inside Diameter
    1.01 in
  • Length
    5.11 in
  • Outer Diameter
    2 in
  • Overall Length
    5.11 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-5/8-12 UN
  • Weight
    0.80 lb
  • Width
    2.00 in

Details

  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    190261-20-24S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146043979
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    133 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • UPC_NO
    678146043979

Overview

Mfr description
190261-20-24S FTNG (REUS), SAE 37 R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought