Motion
190627-16-16C
Aeroquip 190627 Series Marine Military Male Pipe
MI ITEM #09612988
MFR #190627-16-16C
Price$302.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190627 Series Marine Military Male Pipe
MI ITEM #09612988
MFR #190627-16-16C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.37/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 in
  • Height
    1.38 in
  • Hex Size
    1.38 in
  • Hose Cut-Off Factor
    1.86 in
  • Hose Dash Size
    16
  • Inside Diameter
    0.83 in
  • Length
    2.48 in
  • Outer Diameter
    1.38 in
  • Overall Length
    2.48 in
  • Overall Weight
    0.80 lb
  • Thread Size
    1-11 1/2
  • Weight
    0.80 lb
  • Width
    1.38 in

Details

  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1-11 1/2
  • End Gender
    Male
  • Manufacturer Catalog Number
    190627-16-16C
  • Manufacturer Upc Number
    678146044754
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044754

Overview

Mfr description
190627-16-16C FTNG (REUS), NPTF/SM
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought