Motion
190772-20S
Aeroquip 190772 Series Reusable Hose Fittings Universal
MI ITEM #09612990
MFR #190772-20S
List Price$266.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190772 Series Reusable Hose Fittings Universal
MI ITEM #09612990
MFR #190772-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.26/each for your price

Overview

Mfr description
190772-20S FTNG (REUS), SAE 37 TEFLON
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    1 5/8-12
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    2.95 in
  • Length
    4.61 in
  • Overall Length
    4.61 in
  • Manufacturer Catalog Number
    190772-20S
  • Manufacturer Upc Number
    678146044853
  • UPC_NO
    678146044853
  • End 1 Size
    1 5/8 in
  • End 1 Thread
    1 5/8-12
  • Hex Size
    2 in
  • End 1 Style
    SAE
  • Inside Diameter
    1.06 in
  • Type
    Hose Fitting
  • Height
    4.26 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2 in
  • Weight
    2.58 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.58 lb
  • Compatible Tube Outer Diameter
    1.25 in
  • Hose Dash Size
    20
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text