Motion
190773-20S
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
Mi Item #09612991
MFR #190773-20S
Price$232.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190773 Series Reusable Hose Fittings 45° Elbow Universal
Mi Item #09612991
MFR #190773-20S

Mfr description
190773-20S FTNG (REUS), SAE 37 TEFLON
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.55/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.25 in
  • End 1 Size
    1 5/8 in
  • Height
    3.73 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    3.14 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.06 in
  • Length
    5.44 in
  • Outer Diameter
    1.75 in
  • Overall Length
    5.44 in
  • Overall Weight
    2.41 lb
  • Thread Size
    1 5/8-12
  • Weight
    2.41 lb
  • Width
    2.00 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190773-20S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)