Motion
190950-12S
Aeroquip (Eaton) Hose End - Carbon Steel Material, Male
Mi Item #09612993
MFR #190950-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, Male
Mi Item #09612993
MFR #190950-12S

Mfr description
190950-12S FTNG (REUS), OTHER TEFLON
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • Height
    2.91 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    2.07 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.59 in
  • Length
    3.26 in
  • Outer Diameter
    1.12 in
  • Overall Length
    3.26 in
  • Overall Weight
    1.38 lb
  • Thread Size
    1 1/16-16
  • Weight
    1.38 lb
  • Width
    1.12 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1 1/16-16
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190950-12S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)