Motion
1W12MP12
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #09613071
MFR #1W12MP12
Price$52.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #09613071
MFR #1W12MP12

Mfr description
1W12MP12 FTNG (PERM) 4-SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.55/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • Dash Size
    12
  • End 2 Size
    0.7500 in
  • Height
    1.18 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.18 in
  • Hose Cut-Off Factor
    1.985 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.59 in
  • Length
    3.63 in
  • Outer Diameter
    1.21 in
  • Overall Length
    3.63 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14 NPTF
  • Width
    1.18 in

Details

  • Application
    Hydraulics
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    EC910
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    EC910 Hydraulic Hose
  • Manufacturer Catalog Number
    1W12MP12
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Nipple Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)