Motion
1WA16
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #09613074
MFR #1WA16
List Price$41.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1W Series Crimp Hose Fittings Socket
MI ITEM #09613074
MFR #1WA16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.71/each for your price

Overview

Mfr description
1WA16 FTNG (PERM) SOCKET 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Compatible Hose Series
    4 Wire Spiral, 6 Wire Spiral
  • Connection 1 Short Name
    Compression
  • Length
    2.62 in
  • Overall Length
    2.62 in
  • Manufacturer Catalog Number
    1WA16
  • End 1 Size
    1 in
  • End 1 Style
    Compression
  • Inside Diameter
    1.42 in
  • Height
    1.92 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.92 in
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    1 in
  • Hose Dash Size
    16
  • Width
    1.92 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text