Motion
202208-16-16B
202208-16-16B ADAPTER, OTHER
Mi Item #09613091
MFR #202208-16-16B
Price$309.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
202208-16-16B ADAPTER, OTHER
Mi Item #09613091
MFR #202208-16-16B

Mfr description
202208-16-16B ADAPTER REFRIGERANT BRAZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.30/each

Specifications

Dimensions

  • Angle
    180
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Hex Size
    1.75

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Material
    Brass
  • Series
    202208 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)