Specifications
Dimensions
- Angle180
- End 2 Size1
- Hex Size1.375
Details
- Adapter TypeStraight Adapter
- Body MaterialCarbon Steel
- MaterialCarbon Steel
- Series202220 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)