Motion
202220-4-4B
202220-4-4B
Mi Item #09613093
MFR #202220-4-4B
Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
202220-4-4B
Mi Item #09613093
MFR #202220-4-4B

Mfr description
202220-4-4B ADAPTER REFRIG BRASS STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.84/each

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    0.625

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Material
    Brass
  • Series
    202220 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)