Motion
2030X12-BG
Compression Ferrule - Brass
Mi Item #09613145
MFR #2030X12-BG
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Brass
Mi Item #09613145
MFR #2030X12-BG

Mfr description
2030X12-BG TUBE SUPPORT BRASS BG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Length
    1.0310 in
  • Overall Length
    1.0310 in

Details

  • Adapter Type
    Tube Insert
  • Body Material
    Brass
  • Description Keyword
    Adapter
  • Fitting Material
    Brass
  • Item Type
    Adapter-Other
  • Manufacturer Catalog Number
    2030X12-BG
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)