Motion
20603H-102
Hose End - Brass Material, 3/16 in Hose ID
Mi Item #09613206
MFR #20603H-102
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/16 in Hose ID
Mi Item #09613206
MFR #20603H-102

Mfr description
20603H-102 HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Dash Size
    3
  • End 1 Size
    -2
  • Hex Body
    0.4380 in
  • Hex Size
    0.4380 in
  • Hose Dash Size
    3
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1880 in, 4.76 mm
  • Size
    -2
  • Thread Size
    -2
  • Width
    0.4380 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    20603H-102
  • Material
    Brass
  • Product Types
    Hose Nipple
  • Style
    Straight
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)