Overview
Mfr description
2096-4-2S ADAPTR WHD C3309X4X2 STR 04FP
Specifications
- Angle180
- Adapter TypeStraight Adapter
- End 1 Size1/4 in
- End 2 Size1/8 in
- MaterialSteel
- Body MaterialCarbon steel
- Hex Size0.75
- Standards MetSAE
- Series2096 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data