Overview
Mfr description
213-202702-10-10 ADAPTER, SAE 37
Specifications
- Angle180
- Adapter TypeStraight Adapter
- MaterialCarbon Steel
- Body MaterialCarbon Steel
- Hex Size1
- Standards MetSAE 070120|ASA
- Series202702 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data