Motion
217-38606-03
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings 45˚ Q-CAB Connection to Male Pipe
MI ITEM #09613326
MFR #217-38606-03
List Price$51.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings 45˚ Q-CAB Connection to Male Pipe
MI ITEM #09613326
MFR #217-38606-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.54/each for your price

Overview

Mfr description
217-38606-03 ELBOW, 45, -06,
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Connection 1 Short Name
    Push to Connect
  • Connection 2 Short Name
    NPTF
  • Length
    1.29 in
  • Overall Length
    1.29 in
  • Manufacturer Catalog Number
    217-38606-03
  • Manufacturer Upc Number
    639789305190
  • UPC_NO
    639789305190
  • Standards Met
    SAE J1131|DOT FMVSS 571106
  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Hex Size
    0.75 in
  • Inside Diameter
    0.41 in
  • Height
    1.37 in
  • Angle
    45 °
  • Weight
    0.11 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    NPTF
  • Overall Weight
    0.11 lb
  • End 1 Type
    Push to Connect
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Hose Dash Size
    6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought