Motion
217-43206-03
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings 90˚ Q-CAB Connection to Male Pipe
MI ITEM #09613333
MFR #217-43206-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings 90˚ Q-CAB Connection to Male Pipe
MI ITEM #09613333
MFR #217-43206-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
217-43206-03 ADAPTER QCAB COMPOSITE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Brass
  • Connection 2 Short Name
    NPTF
  • Length
    1.54 in
  • Overall Length
    1.54 in
  • Manufacturer Catalog Number
    217-43206-03
  • Manufacturer Upc Number
    639789305275
  • UPC_NO
    639789305275
  • Standards Met
    SAE J1131|DOT FMVSS 571106
  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Hex Size
    0.75 in
  • Inside Diameter
    0.19 in
  • Height
    1.49 in
  • Angle
    90 °
  • Weight
    0.09 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    NPTF
  • Overall Weight
    0.09 lb
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • Hose Dash Size
    6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text