Motion
2213-8-10S
Adptr 90 DEGREE -10M ORB TO -8MALE PIPE
MI ITEM #09613350
MFR #2213-8-10S
Your Price$93.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adptr 90 DEGREE -10M ORB TO -8MALE PIPE
MI ITEM #09613350
MFR #2213-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.01/each(List $106.96)

Overview

Mfr description
2213-8-10S ADAPTER WHD C3569X10 90D

Specifications

  • Angle
    90
  • Adapter Type
    90° Elbow
  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Material
    Steel
  • Body Material
    Carbon Steel
  • Hex Size
    0.87
  • Series
    2213 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text