Motion
22908P-408
Weatherhead 229 P Series Crimp Hose Fittings SAE 45 Flare Female Swivel
MI ITEM #09613421
MFR #22908P-408
List Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 229 P Series Crimp Hose Fittings SAE 45 Flare Female Swivel
MI ITEM #09613421
MFR #22908P-408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.28/each for your price

Overview

Mfr description
22908P-408 08 SIZE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Brass
  • Body Material
    Brass
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Manufacturer Catalog Number
    22908P-408
  • Manufacturer Upc Number
    757522585507
  • UPC_NO
    757522585507
  • Application
    Medium pressure air, fuel, grease, oil, truck and power steering lines.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • Inside Diameter
    0.34 in
  • Height
    1.01 in
  • Angle
    180 °
  • Weight
    0.15 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.15 lb
  • End 1 Type
    SAE 45
  • Hose Dash Size
    -8
  • Width
    0.93 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought